A/C enhancer
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
- Composed of two synthetic catalysts and a lubricating agent which bring the A/C systems to the original condition
- Visible to UV lamp
- Improve the heat transfer and increase cooling capacity
- Extend the system life
- 6ml dose for vehicle A/C system 6.0kg of refrigerant gas
- Suitable for Hybrid and Electric vehicles
NoticeThis information is only a recommendation based on our experience. Preliminary testing required!
Application areaSuitable for every kind of A/C System, including the ones working with R134a and R1234yf.
Instructions
- Start the engine of the vehicle.
- Turn the air conditioning on and set the lowest temperature.
- Locate the low-pressure charging port of the A/C system and connect the adapter.
- Connect the cartridge of this product through the specific adapter.
- Introduce this product in the system.
- Run the A/C system in this conditioin for at least 30 minutes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!