Welcome to Würth Taiwan For trade customers only
7-pin socket 24V

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

7-pin socket 24V
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
General data:


  • N-version complies with ISO 1185

  • S-version complies with ISO 3731

  • Marking of contacts complies with ISO 1185 or ISO 3731

  • Contact no. 1/31 as bush or pin prevents interchanging of N and S-version


Current rating max.: 25 A (with 2.5 mm² wire), 16 A (with 1.5 mm² wire)



Delivery includes rubber grommet