Welcome to Würth Taiwan For trade customers only
7-pin socket 12 V With cut-off contact for rear fog light

For detailed information, other images and documents, please select individual articles from the following table.

7-pin socket 12 V With cut-off contact for rear fog light
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
Rear fog light is switched off on the towing vehicle as soon as a trailer is hitched up



7-pin system:


  • The recess in the cover holds the connector in the socket

  • Screw contacts resistant to higher pulling loads

  • Operating temperature: -25°C to +75°C

  • Marking of contacts complies with ISO1724

  • Current rating: Max. 25 A (with 2.5 mm2 wire)

Complies with ISO 1724 (N-version)