Premium machine screw tap HSS-E
Machine screw tap premium form B red ring
MATAP-THRGHO-DIN371-HSCO-TICN-RED-M5
ZEBRA
Register now and access more than 125,000 products
Through hole notch shape B, red ring, up to M10 DIN 371, from M12 DIN 376
Coatings tailored precisely to the application
Increases the service life and cutting speed and reduces torque via surface smoothing.
Optimised and unique groove and cutting geometry
Improved groove surface for low-friction chip removal
With an additional black colour-coding ring
Unmistakeable identification
Datasheets(X)
Specially for high-strength steels up to 1200 N/mm² Strength, nitriding and heat-resistant steels and titanium alloys.
Thread type | Metric thread |
Thread type x nominal diameter | M5 |
Pitch | 0.8 mm |
Length | 70 mm |
Shank diameter | 6 mm |
Size of square | 4.9 mm |
DIN | 371 |
Form | B |
Core hole diameter | 4.2 mm |