Premium machine screw tap HSS-E
Machine screw tap shape premium form B yellow ring
MATAP-THRGHO-DIN371-HSCO-CRN-YELLOW-M6
ZEBRA
Register now and access more than 125,000 products
Through hole notch shape B, yellow ring, up to M10 DIN 371, from M12 DIN 376
CrN (chromium nitride) coating
Up to three times longer service life, increased cutting speed and reduced torque via surface smoothing.
Optimised and unique groove and cutting geometry
Improved groove surface for low-friction chip removal.
With additional black colour ring
Unmistakeable identifying feature.
Datasheets(X)
Specially designed for aluminium, Cu alloys and Al alloys.
Thread type | Metric thread |
Thread type x nominal diameter | M6 |
Pitch | 1 mm |
Length | 80 mm |
Shank diameter | 6 mm |
Size of square | 4.9 mm |
DIN | 371 |
Form | B |
Core hole diameter | 5 mm |