Welcome to Würth Taiwan For trade customers only

Premium machine screw tap HSS-E

Machine screw tap Premium form C red ring
MATAP-BLIHO-HSCO-DIN371-TICN-RED-M6
ZEBRA

Art.-no. 0654010006
EAN 4047376516038

Prices for customers after login
Premium machine screw tap HSS-E

Art.-no. 0654010006

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With "Coating Plus" and additional black ring identification.

Blind hole notch shape C up to M10 DIN 371, from M12 DIN 376



TiCN (titanium carbo-nitride) coating


Service life up to twice as long as comparable uncoated versions.



Coatings tailored precisely to the application in order to increase service life and cutting speed, and reduce torque via surface smoothing



Optimised and unique groove and cutting geometry with an improved groove surface for low-friction chip removal



Extended range of applications



With an additional black colour-coding ring for unmistakeable identification

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Especially for high-strength steels up to 1200 N/mm2 strength, nitriding and heat-resistant steels and titanium alloys.

Thread type

Metric thread

Thread type x nominal diameter

M6

Pitch

1 mm

Length

80 mm

Shank diameter

6 mm

Size of square

4.9 mm

DIN

371

Form

C

Core hole diameter

5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information