Premium machine screw tap HSS-E
Machine screw tap Premium form C red ring
MATAP-BLIHO-HSCO-DIN371-TICN-RED-M5
ZEBRA
Register now and access more than 125,000 products
Blind hole notch shape C up to M10 DIN 371, from M12 DIN 376
TiCN (titanium carbo-nitride) coating
Service life up to twice as long as comparable uncoated versions.
Coatings tailored precisely to the application in order to increase service life and cutting speed, and reduce torque via surface smoothing
Optimised and unique groove and cutting geometry with an improved groove surface for low-friction chip removal
Extended range of applications
With an additional black colour-coding ring for unmistakeable identification
Datasheets(X)
Especially for high-strength steels up to 1200 N/mm2 strength, nitriding and heat-resistant steels and titanium alloys.
Thread type | Metric thread |
Thread type x nominal diameter | M5 |
Pitch | 0.8 mm |
Length | 70 mm |
Shank diameter | 6 mm |
Size of square | 4.9 mm |
DIN | 371 |
Form | C |
Core hole diameter | 4.2 mm |