Welcome to Würth Taiwan For trade customers only

Premium ink marker

Ink marker Premium
INKMRK-PREMIUM-PERMANENT-RED-1MM

Art.-no. 0967915312
EAN 4058794187953

Prices for customers after login
Premium ink marker

Art.-no. 0967915312

Prices for customers after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Abrieb- und wasserfest

Wetterfest sowie lichtbeständig

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Markings on almost all surfaces, e.g. metal, plastic and glass


Ideal for use in the automotive sector, industry and trade businesses.

Line thickness

1 mm

Colour

Red

Design

Permanently waterproof

Shape of tip

Round tip

Material of housing

Plastic

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information