Welcome to Würth Taiwan For trade customers only

Premium ink marker

Ink marker
INKMRK-PERMANENT-BLCK-FINE

Art.-no. 0967909201
EAN 4048539243723

Prices for customers after login
Premium ink marker

Art.-no. 0967909201

Prices for customers after login
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Also for coated surfaces (nano-coating)
  • Waterproof and abrasion-resistant

  • Light-resistant and weatherproof
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Overhead projection CDs/DVDs, film/foil, glass/porcelain, paper/cardboard, plastic/metal/wood, tiles/stone/concrete, leather, adhesive labels, cables/wires, painted surfaces, polystyrene etc.


Metal, plastic, glass, cardboard/paper, wood, stone, concrete, leather etc.

Line thickness

0.6 mm

Colour

Black

Design

Permanently waterproof

Shape of tip

Round tip

Material of housing

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information