Power cleaner
POWER CLEANER 5L BUCKET
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Powerful cleaner for removing grease and contamination from engines, machine surfaces and metal tools and parts.
Does not contain chlorinated solvents
The specially formulated concentrated liquid soap base quickly and effectively dissolves and emulsifies all kinds of stubborn deposits, grease and dust from engines and mechanical components.
The specially formulated concentrated liquid soap base quickly and effectively dissolves and emulsifies all kinds of stubborn deposits, grease and dust from engines and mechanical components.
Product information
Datasheets(X)
InstructionsInstructions for use:
Only use when the engine is switched off and cold. Make sure that live parts are disconnected before use. Spray or brush directly onto the grease (adjust the amount based on the level of soiling). Once the grease has been broken down, rinse thoroughly with clean water and blow dry.
Safety notice:
Do not drink or inhale directly; harmful to health. This product is flammable; keep away from sources of fire.
This product is an irritant. If you have sensitive skin, wear gloves during use. Work in a well-ventilated area.
Do not allow prolonged contact with plastic, rubber or painted surfaces. (Do not exceed 10 minutes). Keep out of the reach of children.
In case of emergency:
In the event of accidental ingestion, induce vomiting and seek medical attention. If the product accidentally comes into contact with the eyes, rinse thoroughly with clean water. If you experience any discomfort, seek medical attention immediately. If you have sensitive skin, wash the affected area with soap in case of contact. If you feel unwell after inhaling the product, move to a well-ventilated area and rest. If your symptoms do not improve, seek medical attention.
Only use when the engine is switched off and cold. Make sure that live parts are disconnected before use. Spray or brush directly onto the grease (adjust the amount based on the level of soiling). Once the grease has been broken down, rinse thoroughly with clean water and blow dry.
Safety notice:
Do not drink or inhale directly; harmful to health. This product is flammable; keep away from sources of fire.
This product is an irritant. If you have sensitive skin, wear gloves during use. Work in a well-ventilated area.
Do not allow prolonged contact with plastic, rubber or painted surfaces. (Do not exceed 10 minutes). Keep out of the reach of children.
In case of emergency:
In the event of accidental ingestion, induce vomiting and seek medical attention. If the product accidentally comes into contact with the eyes, rinse thoroughly with clean water. If you experience any discomfort, seek medical attention immediately. If you have sensitive skin, wash the affected area with soap in case of contact. If you feel unwell after inhaling the product, move to a well-ventilated area and rest. If your symptoms do not improve, seek medical attention.
Contents | 5 l |
Colour | Yellowish |
Shelf life from production | 1 Years |
Density/conditions | 0.85 g/ml / at 20°C |