Welcome to Würth Taiwan For trade customers only

Polishing pad Plastic thread, designed for M16 connector

Polishing pad for M16 connector
POLISHING PAD/YELLOW, D:150MM

Art.-no. 9500005517

EAN 4061975700131

Individual price display after login
Polishing pad Plastic thread, designed for M16 connector

Art.-no. 9500005517

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Designed for polishing painted surfaces

Unique foam material


  • Advantages: Long lifespan

Four different coarseness ratings


  • Advantages: Designed for a wide range of applications

Coarseness:


  • Yellow > Green > White > Black


150 mm diameter

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Designed for vehicle polishing

Instructions

Designed for polishing machines with an M16 connector

Colour

Yellow

Diameter

15 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information