Polishing pad Plastic thread, designed for M16 connector
Polishing pad for M16 connector
POLISHING PAD/WHITE, D:150MM
Art.-no. 9500005519
EAN 4061975700155
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Designed for polishing painted surfaces
Unique foam material
- Advantages: Long lifespan
Four different coarseness ratings
- Advantages: Designed for a wide range of applications
Coarseness:
- Yellow > Green > White > Black
150 mm diameter
Product information
Datasheets(X)
Application area
Designed for vehicle polishing
Instructions
Designed for polishing machines with an M16 connector
Colour | White |
Diameter | 15 cm |