Welcome to Würth Taiwan For trade customers only

Polishing Paste AP30+

Polish and sealant Low Cut AP30+
POL-(ANTI-HOLOGRAM)-AP30PLUS-5LTR

Art.-no. 089346805

EAN 4056807681122

Individual price display after login
Polishing Paste AP30+

Art.-no. 089346805

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

One step polish & seal, low cut
  • Perfect one step polishing and sealing

  • Smooth the fine texturing in the paint

  • Bring deep shine and high gloss to surface

  • Wax particles inside (Filler effect)

  • Water based formulation with emulsified gasoline fractions (oil in water emulsion)
Notice

This information is only a recommendation based on our experience. Preliminary testing required!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • For slight weathered and old lacquer
Instructions
  • Wash the car before use

  • Shake the bottle well


Manually:


  • Apply evenly to the paint surface with a soft pad.

  • Working in a circular motion.

  • Let it work and dry for a short time.

  • Remove residual polish with a microfiber cloth.


By machine:


  • Apply a small amount of product on a cleaning pad by spreading it over the surface

  • Position the polishing pad flat on the area and start the machine

  • Apply a certain pressure at 1500–2000 rpm, process the surface until grinding traces or paint imperfections have been removed

  • Work in sections!

  • Remove residual polish with a microfiber cloth

Weight of content

4850 g

Container

Canister

Chemical basis

Water, hydrocarbon

Smell/fragrance

Vanilla

Colour

Light green

pH value

8.0

Density

0.97 g/cm³

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 5°C to 25°C

AOX-free

Yes

Silicone-free

No

Technical data
Appearance: Creamy liquid
Colour: Pale green
Odour: Vanilla
pH Value at 20 °C: ∼ 8,0
Specific gravity at 20 °C: ∼ 0,97 g/ml
Shelf life/ storage: 24 months
Contents Art. No. P. Qty.
500ml 0893 468 1/12
1L 0893 468 001 1/6
5L 0893 468 05 1
200L 0893 468 200 1
Suitable glove:
 
Product
Description
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 3
Unique, diamond texture for optimal grip
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information