Polishing Paste AP20+
Polish and sealant Medium Cut AP20+
POL-WAX-PTFE-500ML
Register now and access more than 125,000 products
For conventional and scratchproof paint types
Suitable for all new, old and weathered paint surfaces
Easily to remove fine scratches and other defective areas of used paint
Perfect one step polishing and sealing
Contain PTFE, deep shine,
Ideally suited to refurbishing vehicles
Low dust formation
Water based formulation with emulsified gasoline fractions (oil in water emilsion)
This information is only a recommendation based on our experience. Preliminary testing required!
Datasheets(X)
- Wash the car before use
- Shake the bottle well
- Apply a small amount of product on a cleaning pad by spreading it over the surface
- Position the polishing pad flat on the area and start the machine
- Apply a certain pressure at 1500–2000 rpm, process the surface until grinding traces or paint imperfections have been removed
- Work in sections!
- Remove residual polish with a microfiber cloth
Weight of content | 510 g |
Container | Plastic bottle |
Chemical basis | Aliphatic hydrocarbon |
Colour | White, Brown |
pH value | 8 |
Density | 1.02 g/cm³ |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | frost-free storage area |
| Technical data | |
| Appearance: | Creamy liquid |
| Color: | Light yellow |
| Odour: | Characteristic |
| pH value at 20°C: | ∼ 8.0 |
| Specific gravity at 20°C: | ∼ 1.02 g/ml |
| Shelf life/Storage: | 24 months |
| Contents | Art. No. | P. Qty. |
| 500ml | 0893 012 625 | 1/12 |
| 1L | 0893 012 001 | 1/6 |
| 5L | 0893 012 005 | 1 |
| 200L | 0893 012 620 | 1 |