Welcome to Würth Taiwan For trade customers only

Pneumatic ratchet wrench 3/8 inch OS-8638A

RTCHSCRDRIV-PN-3/8IN-(OS-8638A)-54NM

Art.-no. 0703011312

EAN 4099618993510

Individual price display after login
Pneumatic ratchet wrench 3/8 inch OS-8638A

Art.-no. 0703011312

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. torque

54 Nm

Length

391 mm

Operating pressure

6.3 bar

Air consumption

99 l/min

Min. hose inner diameter

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information