Pneumatic ratchet wrench 1/4 inch OS-8614S5
RTCHSCRDRIV-PN-1/4IN-(OS-8614S5-)41NM
Art.-no. 0703011311
EAN 4099618993541
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Max. torque | 41 Nm |
Length | 130 mm |
Operating pressure | 6.3 bar |
Air consumption | 99 l/min |
Min. hose inner diameter | 6.3 mm |