Pneumatic polishing machine DTS 150
Pneumatic polishing machine DTS 150
POLMA-PN-SNDDISC-5IN
Art.-no.
9500005685
EAN 4061975701824
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Outstanding performance with durable and easy-to-use design
Lightweight design for comfortable grip and reduced fatigue
Textured exterior for smooth operation and reduced vibration
Made from durable, high-quality components
Gradually adjustable speed with control switch
Single bearing design for flatter polishing
Notice
For use in combination with a hook and loop fastener
Product information
Datasheets(X)
Application area
Used extensively for polishing painted surfaces
Max. idle speed | 11000 rpm |
Washer diameter | 125 mm |
Air consumption | 46 l/min |
Min. hose inner diameter | 10 mm |
Operating pressure | 90 psi |
Weight of machine | 0.9 kg |
Length | 180 mm |