Pneumatic pencil grinder
Pneumatic pencil grinder
PNEUMATIC PEN GRINDER
Art.-no. 9500006390
EAN 4061975728906
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For high-precision grinding and polishing work
- Exceptionally light
- Excellent ergonomics for easy application
- Sensitive for precision work
- With rear air exhaust
- 2-metre pipe
- Supplied with clamp, wrench and spindle
Product information
Datasheets(X)
Application area
Ideal for finishing and polishing work (carbide milling bit, sanding tips, etc.)
For precise and meticulous use in the manufacture of tools and mouldings
Max. drill chuck span width | 3 mm |
Min. hose inner diameter | 5 mm |
Air consumption | 0.2 ml/min |
Connection thread | 1/4 inch |