Welcome to Würth Taiwan For trade customers only

Pneumatic nailer-staple gun AMT 32 combi

Pneumatic staple gun AMT 32 combi
STAPLER/NAILER PNEUMATIC TOOL AMT 32

Art.-no. 070350032

EAN 4045989455416

Prices for customers after login
Pneumatic nailer-staple gun AMT 32 combi

Art.-no. 070350032

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Multifunction machine, combination of a staple gun and a nailer
  • Built-in safety device in the nose piece

  • Single-shot mode or direct triggering following contact between the safety device and the material

  • Depth adjustment on the nose piece

  • Mixed loader: staples and nails

  • Length of nails: 15 to 30 mm

  • Lightweight, versatile and easy to handle

  • Built-in silencer

  • Ergonomic 25-mm trigger

  • Anti-cold handle

  • Fitted with a threaded male quick-action coupling
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Interior layout, furniture construction


Fixing of panelling, plywood and boards


Fitting trims, boarding, moulding, skirting profile, frames, cabinet assembly

Magazine capacity

150 PCS

Air consumption per impact

0.23 l

Weight of machine

1 kg

Pneumatic connection

1/4 inch

Min./max. operating pressure

4-7 bar

Length

245 mm

Width

45 mm

Height

195 mm

Min. hose inner diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information