Pneumatic impact wrench 1/2 Inch Jumbo
Pneumatic impact wrench 1/2 Inch Jumbo
IMPWRNCH-PN-1/2-SHORT-949NM
Art.-no. 0703011310
EAN 4065746806558
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Max. releasing torque | 949 Nm |
Vibration | 2.8 m/s² |
Operating pressure | 6.3 bar |
Weight of machine | 1.45 kg |
Min. hose inner diameter | 10 mm |
Air consumption | 12.6 m³/h |
Connection thread | 1/2 inch |
Length x width x height | 104 x 50 x 170 mm |