Welcome to Würth Taiwan For trade customers only

Pneumatic eccentric waxing machine

Pneumatic eccentric waxing machine
ORBSNDR-PN-DTS125

Art.-no. 070376605

EAN 4058794765793

Prices for customers after login
Pneumatic eccentric waxing machine

Art.-no. 070376605

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. idle speed

11000 rpm

Power output

0.5 hp

Operating pressure

90 psi

Air consumption

46 l/min

Weight of machine

0.9 kg

Min. hose inner diameter

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information