Welcome to Würth Taiwan For trade customers only

Pneumatic eccentric disc sander DTS 150

Pneumatic eccentric disc sander DTS 150
RANORBSNDR-PN-5IN

Art.-no. 070376505

EAN 4053479368924

Individual price display after login
Pneumatic eccentric disc sander DTS 150

Art.-no. 070376505

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Outstanding performance with durable and easy-to-use design.

Lightweight design for comfortable grip and reduced work fatigue


Textured exterior for smooth operation and reduced vibration


Made from durable, high-quality components


Gradually adjustable speed with control switch


Vacuum interface can be connected to dust collector


Single bearing design for enhanced surface flatness

Notice

For use in combination with a hook and loop fastener

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used extensively in automotive and wood processing industries (for fine and coarse grinding)

Diameter of sanding plate

125 mm

Max. idle speed

0 rpm

Power output

0 kW

Operating pressure

6.3 bar

Air consumption

200 l/min

Weight of machine

850 g

Min. hose inner diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information