Plug-in fuse OTO-JLP OEM quality
Plug-in fuse OTO-JLP
PLGINFSE-(JAP-OTO-JLP)-RED-50A
Art.-no.
073120350
EAN 4060052432552
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Jakość OEM
Notice
Littelfuse designation: LowProfile JCase® cartridge fuses
Product information
Datasheets(X)
Max. current | 50 A |
Colour | Red |
Max. nominal voltage | 58 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Height x width x depth | 16 x 14.5 x 12 mm |