Welcome to Würth Taiwan For trade customers only

Plug-in fuse OTO-JLP OEM quality

Plug-in fuse OTO-JLP
PLGINFSE-(JAP-OTO-JLP)-LIGHTBLUE-20A

Art.-no. 073120320
EAN 4046778153025
Prices for customers after login
Plug-in fuse OTO-JLP OEM quality

Art.-no. 073120320

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Jakość OEM

Notice

Littelfuse designation: LowProfile JCase® cartridge fuses

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

20 A

Colour

Light blue

Max. nominal voltage

58 V/DC

Min./max. operating temperature

-40 to 125 °C

Height x width x depth

16 x 14.5 x 12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information