Plastic rivet without pin, type S
Plastic rivet without pin, type S
MP-UNI-HOODSTRIP-FORD-15X6X12MM
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Head diameter | 4 mm |
Head height | 14 mm |
Length | 15 mm |
Material | Plastic |
Colour | Black |
Corresponds to original spare part number | none |