Plastic rivet without pin, type S
Plastic rivet without pin, type S
MP-UNI-ENGINEBAYPANEL-HONDA-20X7,5X19MM
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Min./max. drill hole diameter | 6.8-7 mm |
Min./max. attachment thickness | 15.8-16 mm |
Head diameter | 20 mm |
Head height | 2 mm |
Length | 19.5 mm |
Material | Plastic |
Colour | Black |
Corresponds to original spare part number | none |