Welcome to Würth Taiwan For trade customers only

Plastic rivet without pin, type S

Plastic retaining clip open
INTRMCLIP-UNI-PLA-17X9X20MM

Art.-no. 0500770118
EAN 4062856205783

Prices for customers after login
Plastic rivet without pin, type S

Art.-no. 0500770118

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Quick and easy installation by pushing in
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Head diameter

19 mm

Length

17 mm

Material

Plastic

Colour

Black

Corresponds to original spare part number

none

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information