Plastic rivet without pin, type 1
Plastic rivet without pin, type 1
MP-UNI-HOODSTRIP-TOYOTA-15X6X12MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Large head with graduated foot
Cost and time savings
Quick and simple fitting by pressing in
Secure seat in the component
Product information
Datasheets(X)
Application area
- Connection of sheet metal, cardboard, trims or other flat components
- Small drill holes and low loads
Min./max. drill hole diameter | 5.5-6 mm |
Head diameter | 6 mm |
Head height | 9 mm |
Length | 13 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Toyota, Japanese |
Corresponds to original spare part number | none |