Welcome to Würth Taiwan For trade customers only

Plastic rivet opened without pin

Plastic retaining clip open
INTRMCLIP-UNI-PLA-18X11X17MM

Art.-no. 0500770113

EAN 4062856205707

Individual price display after login
Plastic rivet opened without pin

Art.-no. 0500770113

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Quick and easy installation by pushing in
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Head diameter

7 mm

Length

18 mm

Colour

Black

Material

Plastic

Suitable for vehicle manufacturer

Universal

Corresponds to original spare part number

none

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information