Welcome to Würth Taiwan For trade customers only

Plastic plug-in connectors

Straight passage connector, plastic
QCKPLGCON-CHANNEL-STRAIGHT-PLA-D5MM

Art.-no. 088501 05
EAN 4046777691504

Prices for customers after login
Plastic plug-in connectors

Art.-no. 088501 05

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Straight passage connector for compressed air control lines
  • Operating temperature: -20°C to +80°C

  • Permissible operating pressure max. 20 bar
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all pipes should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for plastic hoses of different material qualities. Not for brake systems, only for secondary consumers.

Instructions

Installation:


Insert polyamide pipe into the quick-action connector while overcoming slight resistance of the O-ring and pressing in pipe as far as it will go



Removal:


Press clamping ring against connection and pull out pipe

Outer diameter of pipe (D1)

5 mm

Outer diameter (G)

13.5 mm

Length (L)

41.5 mm

Max. operating pressure

20 bar

Material of gasket

Nitrile

Material

Plastic

Material of serrated washer

Brass

Min./max. temperature conditions

-20 to 80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information