Plastic expanding rivet with cap, with multiple slits
Plastic expanding rivet with cap multiple slits
EXPNDRRIV-BMW-PLA-BLACK
Art.-no.
0501105117
EAN 4046778487601
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening metal sheets
- Easy installation and removal, also possible by hand
- High retention force and a secure fit in the component
Product information
Datasheets(X)
Min./max. drill hole diameter | 7.80-8.80 mm |
Min./max. attachment thickness | 0.80-9.50 mm |
Head diameter (A) | 17 mm |
Head height (B) | 3.50 mm |
Length below head (C) | 12.30 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Audi |
Corresponds to original spare part number | N10583501, 51498166702, 9640855880 |
installation location | Interior |