Welcome to Würth Taiwan For trade customers only

Pin contact 4.0

Pin contact 4.0
PINCNTCT-(SN)-D4,0-(1,0-2,5SMM)

Art.-no. 0558183103
EAN 4046778256498

Prices for customers after login
Pin contact 4.0

Art.-no. 0558183103

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Unsealed

Min./max. wire cross section

1-2.5 mm²

Min./max. diameter of insulation

2.1-3.0 mm

Stud diameter

4 mm

Material

Copper-iron

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information