Petrol performance improver For all petrol engines with and without a catalytic converter
Performance enhancer petrol
PERFMNENH-PETR-TREATMENT-150ML
Register now and access more than 125,000 products
Reduces fuel consumption thanks to exact fuel preparation
Suitable for E10
- Protects against water occurring in the fuel tank due to the hygroscopic property of E10 fuel
- Prevents corrosion
- Cleans deposits in the fuel system
Reduces the formation of harmful exhaust gases through optimum combustion
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Removes lacquer-type deposits and resin buildup in pipes, petrol pump, carburettor, valve tips and valves. Also removes oxidation residues.
Empty the contents of the can into the fuel tank. The optimum amount is 150 ml for 35-40 litres. 300 ml is sufficient for 70-75 litres. The product is self-mixing. It does not do any harm if too much product is mixed.
Contents | 150 ml |
Colour | Colourless |
Smell/fragrance | Solvent-like |
Chemical basis | Hydrocarbon |
Shelf life from production | 24 Month |
Density | 0.799 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | -10 °C |