Petrol cleaner
Metal cleaner, petrol
CLNR-VEH-LIGHTYELLOW-5L
Art.-no. 0893037005
EAN 4046777285932
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Effective detergent for removal of grease, oil, stickers residues, etc.
Effective stain remover for many different types of dirt
- Removes stains from grease, oil, stearin, resin and lipstick
- Removes residues from stickers and chewing gum
Product information
Datasheets(X)
Application area
Used as a stain remover.
Contents | 5 l |
Container | Canister |
Colour | Light yellow |
Chemical basis | Acetic acid |
Shelf life from production | 24 Month |
Density/conditions | 1.085 g/cm³ / at 25°C |