Welcome to Würth Taiwan For trade customers only

Partition element

Partition elt. H45 mm f. case ORSY 200 H112/146 mm
PRTIONELMNT-0955252/253-SHORT

Art.-no. 0955252520

EAN 4024835018272

Prices for customers after login
Partition element

Art.-no. 0955252520

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For the floor or lid of the ORSY® 200 case
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For case height: 112 mm

Thickness

2 mm

Height

45 mm

Length x height x thickness

292 x 45 x 2 mm

Suitable for case height

112 mm, 146 mm

Length

292 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information