Pan head tapping screw with flange
BS 4174 steel zinc plated Z shape C
SCR-PANHD-FLG-BS4174-C-Z2-(A2K)-ST4,2X13
Art.-no.
494654213
EAN 7319006197007
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
BS 4174, galvanised steel, blue passivated (A2K), PZ drive, pan head, shape C
Product information
Datasheets(X)
Standards | BS 4174 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Pan head |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 9.75 mm |
Head height (k1) | 2.36 mm |
Drive type | Z |
Internal drive | Z2 |
Thread type | Self-tapping screw thread |
Thread size | St 2.2 | St 2.9 | St 3.5 | St 3.9 | St 4.2 | St 4.8 | St 5.5 | St 6.3 | St 8 | St 9.5 |
Min. sheet thickness (mm) | 0,8 | 1,1 | 1,3 | 1,3 | 1,4 | 1,6 | 1,8 | 1,8 | 2,1 | 2,1 |
Max. sheet thickness (mm) | 1,8 | 2,2 | 2,8 | 3 | 3,5 | 4 | 4,5 | 5 | 6,5 | 7,5 |
Pre-drilling diameter (mm) | 1,2 | 2,1 | 2,6 | 2,8 | 3,0 | 3,5 | 4,1 | 4,7 | 6,1 | 7,7 |