Welcome to Würth Taiwan For trade customers only

Pan head tapping screw, C shape with H recessed head DIN 7981, A2 stainless steel, Geomet.

DIN 7981 stainless steel A2 Geomet H pan head
SCR-PANHD-DIN7981-C-H2-A2-(GEO)-4,2X25

Art.-no. 011984225
EAN 4011231185530

Prices for customers after login
Pan head tapping screw, C shape with H recessed head DIN 7981, A2 stainless steel, Geomet.

Art.-no. 011984225

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality corrosion protection

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Conservatory and aluminium window construction

Material

Stainless steel A2

Property class

0 - not applicable

Surface

Flake zinc silver

Form

C

Nominal diameter (d1)

4.2 mm

Length (l1)

25 mm

Head diameter (dk)

8.2 mm

Head height (k1)

3.05 mm

Internal drive

H2

DIN

7981

Head type

Pan head

Head details

0 - not applicable

Declaration of performance (EU-CPR)

No

Standards

DIN 7981

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

C

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information