PVC Premium anti-fatigue mat
Anti-fatigue mat PVC Premium
FLRMAT-PVC-PREMIUM-BLACK-90X150CM
Art.-no. 0957590131
EAN 4058794199451
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
2-layer floor mat for heavy-duty applications at dry workstations.
The anti-fatigue mats help to improve ergonomics at standing workstations. The properties of the mats help to protect the back and joints.
The mat is made up of a foamed PVC underside and a vinyl upper section with checker plate surface
- Vinyl top is self-extinguishing, very rugged and durable
- The mat layers are laminated
- Available in black and with yellow safety marking
Product information
Datasheets(X)
Design | Cutting dimensions |
Length x width x thickness | 1500 x 900 x 14 mm |
Colour | Black |
Material | PVC - Polyvinyl chloride |
Ergonomics (points system) | 5 of 5 points |
Slip resistance (points system) | 3 of 5 points |
Wear resistance (points system) | 5 of 5 points |
Min./max. temperature resistance | 0 to 60 °C |
Product weight (per item) | 8860.000 g |