Welcome to Würth Taiwan For trade customers only

PERFECT commercial vehicle foam cleaner

Commercial vehicle foam cleaner PERFECT
CLNR-TR-INTENSIVE-ACTIVE-FOAM-WASH

Art.-no. 0893045050

EAN 4062856030873

Individual price display after login
PERFECT commercial vehicle foam cleaner

Art.-no. 0893045050

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Removes heavy oil and grease contamination, soot, resin, insect residues and dirt from the road
  • Highly concentrated and highly active, foam-stable cleaning concentrate for thoroughly washing all types of commercial vehicles

  • A special combination of active agents effortlessly removes organic contaminants such as lubricating grease, soot, oil, tar, protein (e.g. insects, resin) and grey film

  • Ideal for cleaning commercial vehicles, tarpaulins, tanks and facades

  • Stable foam application removes dirt highly effectively
Notice

Do not apply to hot surfaces or in direct sunlight!


In addition to commercial vehicle cleaning, the extra-strong active foam can also be used to clean floors and other hard surfaces. Do not apply the extra-strong active foam to hot surfaces or in direct sunlight.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for cleaning heavily soiled commercial vehicles (trucks, silo vehicles, buses, tarpaulins, chassis, engines etc.)

Instructions

Depending on the degree of soiling, use a foam unit or foam gun to spray the vehicle uniformly from bottom to top (recommended dilution: 2-4 %) at a distance of approx. one metre from the vehicle and leave to take effect for max. 5 minutes. Caution: Do not allow to dry. Then thoroughly rinse the vehicle using a high-pressure cleaner and plenty of cold water at a lance distance of 15-20 cm, working from bottom to top (otherwise there is a risk of a lime film forming on the surface).

Contents

5 l

Product weight (per item)

5.500 kg

Container

Plastic canister

Colour

Light yellow

Shelf life from production

3 Years

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information