PE double-sided tape
DOUBLE SIDED TAPE W 9MM/10M/BLACK PE
Art.-no. 0875358100
EAN 4056807875989
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
● PE double-sided foam tape
● Uses a special acrylic adhesive
● Outer layer: HDPE release paper
● High adhesive strength, weather resistant and highly flexible
● Soft backing for good support
● Uses a special acrylic adhesive
● Outer layer: HDPE release paper
● High adhesive strength, weather resistant and highly flexible
● Soft backing for good support
Product information
Datasheets(X)
Application areaSuitable for vehicle exterior accessories, such as trim, badges and window deflectors, as well as interior accessories.
Material | PE - Polyethylene |
Colour | Black |
Width | 9 mm |
Thickness | 1 mm |
Length | 10 m |