Welcome to Würth Taiwan For trade customers only

PAG oil 100

PAG oil 100
OIL-PAG-100H-1L

Art.-no. 0892764345

EAN 4099618531378

Individual price display after login
PAG oil 100

Art.-no. 0892764345

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

PAG polyalkylene glycol air-conditioning compressor oil for vehicle air-conditioning systems using R134a refrigerant
  • Good mixing properties

  • Optimum lubrication effect

  • High degree of wear protection

  • Very hydrophobic

  • Ensures thermal stability
Notice

Do not mix with other air-conditioning compressor oils. Store so the oil is protected from moisture. Avoid storing in open containers.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For maintaining, lubricating and cooling vehicle air-conditioning compressors, sliding and rotating parts in the R134a air-conditioning circuit

Instructions

Top up low compressor oil according to the amount used or to the amount recommended by the vehicle manufacturer and add to the air-conditioning circuit via the air-conditioning service unit

Contents

1 l

Weight of content

1.004 g

Density

1.004 g/cm³

Kinematic oil basis viscosity

99.7 mm²/s

Water-soluble

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information