Radiator coolant organic for dilution Hyper
Radiator coolant organic for dilution Hyper
CLANTIFREZ-100PERCENT-2LTR
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Product weight (per item) | 1220 g |
Weight of content | 1140 g |
Colour | Red |
Chemical basis | Glycol and polyglycol ether, additives |
Contents | 2 l |
Shelf life from production/conditions | 24 Month / at > 0°C |