Welcome to Würth Taiwan For trade customers only

Organic radiator additive MEG

CL-CLANTIFREZ-DARKBLUE-50%-208L

Art.-no. 0892332208

EAN 4065746295796

Individual price display after login
Organic radiator additive MEG

Art.-no. 0892332208

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Product weight (per item)

236.500 kg

Density/conditions

1.11 g/cm³ / at 20°C, 50% relative humidity

Weight of content

228.8 kg

Colour

Dark blue

Chemical basis

Ethylene glycol

Contents

208 l

Shelf life from production/conditions

36 Month / at max. 50°C, no exposure to sunlight, 10°C to 30°C

pH value

7.0-9.0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information