Welcome to Würth Taiwan For trade customers only

Organic coolant Ready-mixed OAT

Radiator anti-freeze organic ready-mixed OAT
BIKE LASTING RADIATOR COOLANT 33% (1 L)

Art.-no. 9500004925
EAN 4061975749123

Prices for customers after login
Organic coolant Ready-mixed OAT

Art.-no. 9500004925

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Organic acid coolant with excellent performance of anti-corrosion, anti-boiling, anti-low temperature and anti-scaling, good compatibility with plastic, rubber and other non-metallic materials.

Long service life can be 6 years or 250,000 km;


New technology with unique organic acid adsorption molecules can form a protective film inside the cooling system



Meets both Asian and European cars requirements specification


Absence of nitrites, amines, phosphates, borates, silicates and no other mineral additives, to conform the widespread international coolant specification



Lower fouling risk


All organic acid composition can lower the risk of fouling caused by mixed use in the aftermarket.



Environment friendly


No prohibited substances. Reduce the environmental pollution of coolant replacement.

Notice
  • Please do not mix with other brands and different kinds of antifreeze

  • Please store the product in the normal temperature without light or weak light environment

  • The shelf life of the product is 3 years
  • GB 29743-2022

  • ASTM D3306, SAE J1034

  • JIS K2234

  • BS6580
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIt is suitable for light load vehicles and not recommended for heavy load vehicles
InstructionsChange every 250,000 km or every 6 years.

Product weight (per item)

1100 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information