Welcome to Würth Taiwan For trade customers only

Oil filter Oil Filter

Oil filter cartridge
OIL-FILT-BLACK-NISSAN-A

Art.-no. 08100311

EAN 4046777453409

Individual price display after login
Oil filter Oil Filter

Art.-no. 08100311

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful oil filter, effectively captures impurities

Outstanding filter properties


Excellent oil fluidity


Optimal engine protection


Effectively captures iron filings and impurities


Check valve prevents the return flow of oil and lubricates the engine upon start-up


Reinforced oil filter paper

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Designed to filter engine oil

Material

Iron

Height

86 mm

Colour

Black

Connection thread

3/4 inch UNF

Diameter

65 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information