Oil filter Oil Filter
OIL-FILT-BLACK-FORD-93-TELSTAR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Powerful oil filter, effectively captures impurities
Outstanding filter properties
Excellent oil fluidity
Optimal engine protection
Effectively captures iron filings and impurities
Check valve prevents the return flow of oil and lubricates the engine upon start-up
Reinforced oil filter paper
Product information
Datasheets(X)
Application area
Designed to filter engine oil
Connection thread | M20 x 1.5 |
Diameter | 68 mm |
Colour | Black |
Height | 65 mm |
Material | Iron |