Welcome to Würth Taiwan For trade customers only

O-rings in mm

O-ring NBR metric
RG-O-67.00MMX2.40MM

Art.-no. 0468006724
EAN 4061975288080

Prices for customers after login
O-rings in mm

Art.-no. 0468006724

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Heat resistance: -35° to +120°C
  • Space-saving, secure and easy to assemble

  • Ensures good sealing for moving and static components

  • Resistant to all mineral oils, lubricants, petrol, hot water, steam, compressed air and diluted acids
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Industry sectors

Internal diameter (d1)

67.00 mm

Thickness (h1)

2.40 mm

Material

NBR (Nitrile Butadiene Rubber)

Colour

Black

RoHS-compliant

0 - not applicable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information