O-rings in mm
O-ring NBR metric
RG-O-19,70MMX3,50MM
Art.-no.
0468197350
EAN 4061975287472
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Heat resistance: -35° to +120°C
- Space-saving, secure and easy to assemble
- Ensures good sealing for moving and static components
- Resistant to all mineral oils, lubricants, petrol, hot water, steam, compressed air and diluted acids
Product information
Datasheets(X)
Application area
Industry sectors
Internal diameter (d1) | 19.70 mm |
Thickness (h1) | 3.50 mm |
Material | NBR (Nitrile Butadiene Rubber) |
Colour | Black |