O-ring Viton metric
O-ring Viton metric
TRIFLUORIDE PREMIUM O-RING 62.00X2.00MM
Art.-no.
0468706200
EAN 4061975362032
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Internal diameter (d1) | 62 mm |
Thickness (h1) | 2 mm |
Material | Viton |
Colour | Grey |