O-ring Viton metric
O-ring Viton metric
TRIFLUORIDE PREMIUM O-RING 45.50X2.00MM
Art.-no.
0468704520
EAN 4061975362124
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Internal diameter (d1) | 45.50 mm |
Thickness (h1) | 2 mm |
Material | Viton |
Colour | Grey |